Motion
67761445
1,100 Piece, 1/8 to 3/16" Hole Diam, Dome Head, Steel Blind Rivet Assortment 1/8 to 5/8" Length, Steel Mandrel
Mi Item #11756505
MFR #67761445
Price$520.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,100 Piece, 1/8 to 3/16" Hole Diam, Dome Head, Steel Blind Rivet Assortment 1/8 to 5/8" Length, Steel Mandrel
Mi Item #11756505
MFR #67761445

Mfr description
67761445 67761445 ST/ST DOME HD BL RIVET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$520.03/each

Specifications

Dimensions

  • Maximum Hole Diameter
    3/16 in
  • Maximum Length
    5/8 in
  • Minimum Hole Diameter
    1/8 in
  • Minimum Length
    1/8 in

Details

  • Head Type
    Dome
  • Includes
    Storage Case
  • Mandrel Material
    Steel
  • Number Of Pieces
    1,100
  • Rivet Material
    Steel
  • Rivet Type
    Blind
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)