Motion
67790188
3-3/8" Long Oval Fixed Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756520
MFR #67790188
List Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/8" Long Oval Fixed Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756520
MFR #67790188

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.40/each for your price

Overview

Mfr description
67790188 67790188 5/8" FIXED EYE BOLT SN

Specifications

  • Type
    Oval Fixed Eye Bolt Snap
  • Size
    5/8 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    3-3/8 in
  • Snap Opening
    5/16 in
  • Working Load Capacity
    110.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text