Motion
67790220
3-1/2" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #11756522
MFR #67790220
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #11756522
MFR #67790220

Mfr description
67790220 67790220 3 1/2" DBL END BOLT SN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Overall Length
    3-1/2 in

Details

  • Breaking Load Capacity
    400.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    5/16 in
  • Type
    Double End Bolt Snap
  • Working Load Capacity
    100.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)