1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67790246
4" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #
11756523
MFR #
67790246
Price
$4.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
Value Collection 67790246
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67790246
4" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #
11756523
MFR #
67790246
Mfr description
67790246 67790246 4" DBL END BOLT SNAP-Z
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$4
.15
/each
Add to Cart
Specifications
Dimensions
Overall Length
4 in
Details
Breaking Load Capacity
440.000 lbs
Finish Coating
Nickel Plated
Material
Zinc Alloy
Snap Opening
5/16 in
Type
Double End Bolt Snap
Working Load Capacity
110.000 lbs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items