Motion
67790261
4-1/2" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756524
MFR #67790261
List Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long Double End Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756524
MFR #67790261

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.10/each for your price

Overview

Mfr description
67790261 67790261 4 1/2" DBL END BOLT SN

Specifications

  • Type
    Double End Bolt Snap
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    4-1/2 in
  • Snap Opening
    5/16 in
  • Working Load Capacity
    110.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text