Motion
67790287
3-1/2" Long Double End Bolt Snap Solid Brass with 1/4" Snap Opening
MI ITEM #11756525
MFR #67790287
List Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Long Double End Bolt Snap Solid Brass with 1/4" Snap Opening
MI ITEM #11756525
MFR #67790287

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.85/each for your price

Overview

Mfr description
67790287 67790287 3 1/2" DBL END BOLT SN

Specifications

  • Type
    Double End Bolt Snap
  • Material
    Solid Brass
  • Breaking Load Capacity
    400.000 lbs
  • Overall Length
    3-1/2 in
  • Snap Opening
    1/4 in
  • Working Load Capacity
    100.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought