Motion
67790303
4-3/4" Long Double End Bolt Snap Solid Brass with 5/16" Snap Opening
Mi Item #11756526
MFR #67790303
Price$23.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Long Double End Bolt Snap Solid Brass with 5/16" Snap Opening
Mi Item #11756526
MFR #67790303

Mfr description
67790303 67790303 4 3/4" DBL END BOLT SN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.80/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in

Details

  • Breaking Load Capacity
    440.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    5/16 in
  • Type
    Double End Bolt Snap
  • Working Load Capacity
    110.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)