Motion
67790329
2-1/4" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 1/4" Snap Opening
MI ITEM #11756527
MFR #67790329
List Price$1.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 1/4" Snap Opening
MI ITEM #11756527
MFR #67790329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.23/each for your price

Overview

Mfr description
67790329 67790329 3/8"X1/4 " OPENING SWI

Specifications

  • Type
    Oval Swivel Eye Bolt Snap
  • Size
    3/8 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    160.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    2-1/4 in
  • Snap Opening
    1/4 in
  • Working Load Capacity
    40.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought