Motion
67790345
2-3/8" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 1/4" Snap Opening
Mi Item #11756528
MFR #67790345
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 1/4" Snap Opening
Mi Item #11756528
MFR #67790345

Mfr description
67790345 67790345 1/2"X1/4" OPENING SWIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Size
    1/2 in

Details

  • Breaking Load Capacity
    160.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    1/4 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    40.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)