Motion
67790428
3-1/2" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756532
MFR #67790428
List Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756532
MFR #67790428

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.53/each for your price

Overview

Mfr description
67790428 67790428 3/4"X5/16" OPENING SWI

Specifications

  • Type
    Oval Swivel Eye Bolt Snap
  • Size
    3/4 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    3-1/2 in
  • Snap Opening
    5/16 in
  • Working Load Capacity
    110.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought