Motion
67790444
3-9/16" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756533
MFR #67790444
Price$3.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-9/16" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
MI ITEM #11756533
MFR #67790444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.60/each

Specifications

Dimensions

  • Overall Length
    3-9/16 in
  • Size
    7/8 in

Details

  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    5/16 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    110.000 lbs

Overview

Mfr description
67790444 67790444 7/8"X5/16" OPENING SWI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought