Motion
67790469
3-11/16" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #11756534
MFR #67790469
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-11/16" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 5/16" Snap Opening
Mi Item #11756534
MFR #67790469

Mfr description
67790469 67790469 1"X5/16" OPENING SWIVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Overall Length
    3-11/16 in
  • Size
    1 in

Details

  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    5/16 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    110.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)