Motion
67790485
4" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 7/16" Snap Opening
Mi Item #11756535
MFR #67790485
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Long Oval Swivel Eye Bolt Snap Zinc Alloy with 7/16" Snap Opening
Mi Item #11756535
MFR #67790485

Mfr description
67790485 67790485 3/4"X7/16" OPENING SWI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Size
    3/4 in

Details

  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    7/16 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    110.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)