Motion
67790527
3" Long Oval Swivel Eye Bolt Snap Solid Brass with 1/4" Snap Opening
Mi Item #11756537
MFR #67790527
Price$9.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Long Oval Swivel Eye Bolt Snap Solid Brass with 1/4" Snap Opening
Mi Item #11756537
MFR #67790527

Mfr description
67790527 67790527 3/8"X1/4 " OPENING SWI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.23/each

Specifications

Dimensions

  • Overall Length
    3 in
  • Size
    3/8 in

Details

  • Breaking Load Capacity
    280.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    1/4 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    70.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)