1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67790568
3-1/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 5/16" Snap Opening
MI ITEM #
11756539
MFR #
67790568
Price
$7.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
Value Collection 67790568
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67790568
3-1/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 5/16" Snap Opening
MI ITEM #
11756539
MFR #
67790568
Mfr description
67790568 67790568 5/8"X5/16" OPENING SWI
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.55
/each
Add to Cart
Specifications
Dimensions
Overall Length
3-1/8 in
Size
5/8 in
Details
Breaking Load Capacity
400.000 lbs
Material
Solid Brass
Snap Opening
5/16 in
Type
Oval Swivel Eye Bolt Snap
Working Load Capacity
100.000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items