Motion
67790584
3-1/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 5/16" Snap Opening
Mi Item #11756540
MFR #67790584
Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 5/16" Snap Opening
Mi Item #11756540
MFR #67790584

Mfr description
67790584 67790584 3/4"X5/16" OPENING SWI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.15/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Size
    3/4 in

Details

  • Breaking Load Capacity
    400.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    5/16 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    100.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)