Motion
67790600
3-5/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 3/8" Snap Opening
Mi Item #11756541
MFR #67790600
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-5/8" Long Oval Swivel Eye Bolt Snap Solid Brass with 3/8" Snap Opening
Mi Item #11756541
MFR #67790600

Mfr description
67790600 67790600 1"X3/8" OPENING SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Overall Length
    3-5/8 in
  • Size
    1 in

Details

  • Breaking Load Capacity
    320.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    3/8 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    80.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)