Motion
67790626
4-3/4" Long Oval Swivel Eye Bolt Snap Solid Brass with 1/2" Snap Opening
Mi Item #11756542
MFR #67790626
Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Long Oval Swivel Eye Bolt Snap Solid Brass with 1/2" Snap Opening
Mi Item #11756542
MFR #67790626

Mfr description
67790626 67790626 1 1/4"X1/2" OPENING SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.48/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Size
    1-1/4 in

Details

  • Breaking Load Capacity
    480.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    1/2 in
  • Type
    Oval Swivel Eye Bolt Snap
  • Working Load Capacity
    120.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)