Motion
67790782
3-1/4" Long Swivel Eye Boat Snap Zinc Alloy with 1/2" Snap Opening
Mi Item #11756543
MFR #67790782
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Long Swivel Eye Boat Snap Zinc Alloy with 1/2" Snap Opening
Mi Item #11756543
MFR #67790782

Mfr description
67790782 67790782 5/8"X1/2" OPENING SWIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Size
    5/8 in

Details

  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    1/2 in
  • Type
    Swivel Eye Boat Snap
  • Working Load Capacity
    110.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)