Motion
67790808
3-5/16" Long Swivel Eye Boat Snap Zinc Alloy with 1/2" Snap Opening
MI ITEM #11756544
MFR #67790808
List Price$4.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-5/16" Long Swivel Eye Boat Snap Zinc Alloy with 1/2" Snap Opening
MI ITEM #11756544
MFR #67790808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.05/each for your price

Overview

Mfr description
67790808 67790808 3/4"X1/2" OPENING SWIV

Specifications

  • Type
    Swivel Eye Boat Snap
  • Size
    3/4 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    440.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    3-5/16 in
  • Snap Opening
    1/2 in
  • Working Load Capacity
    110.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text