Motion
67790824
3-1/4" Long Swivel Eye Boat Snap Solid Brass with 3/8" Snap Opening
MI ITEM #11756545
MFR #67790824
List Price$9.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Long Swivel Eye Boat Snap Solid Brass with 3/8" Snap Opening
MI ITEM #11756545
MFR #67790824

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.33/each for your price

Overview

Mfr description
67790824 67790824 5/8"X3/8" OPENING SWIV

Specifications

  • Type
    Swivel Eye Boat Snap
  • Size
    5/8 in
  • Material
    Solid Brass
  • Breaking Load Capacity
    320.000 lbs
  • Overall Length
    3-1/4 in
  • Snap Opening
    3/8 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text