Motion
67790840
3-3/4" Long Swivel Eye Boat Snap Solid Brass with 1/2" Snap Opening
MI ITEM #11756546
MFR #67790840
List Price$23.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Long Swivel Eye Boat Snap Solid Brass with 1/2" Snap Opening
MI ITEM #11756546
MFR #67790840

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.73/each for your price

Overview

Mfr description
67790840 67790840 3/4"X1/2" OPENING SWIV

Specifications

  • Type
    Swivel Eye Boat Snap
  • Size
    3/4 in
  • Material
    Solid Brass
  • Breaking Load Capacity
    320.000 lbs
  • Overall Length
    3-3/4 in
  • Snap Opening
    1/2 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text