Motion
67790865
4-1/2" Long Swivel Eye Boat Snap Solid Brass with 9/16" Snap Opening
MI ITEM #11756547
MFR #67790865
List Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2" Long Swivel Eye Boat Snap Solid Brass with 9/16" Snap Opening
MI ITEM #11756547
MFR #67790865

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.88/each for your price

Overview

Mfr description
67790865 67790865 3/4"X9/16" OPENING SWI

Specifications

  • Type
    Swivel Eye Boat Snap
  • Size
    3/4 in
  • Material
    Solid Brass
  • Breaking Load Capacity
    320.000 lbs
  • Overall Length
    4-1/2 in
  • Snap Opening
    9/16 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text