Motion
67790881
2-1/4" Long Fixed Eye Boat Snap Solid Brass with 1/4" Snap Opening
MI ITEM #11756548
MFR #67790881
List Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Long Fixed Eye Boat Snap Solid Brass with 1/4" Snap Opening
MI ITEM #11756548
MFR #67790881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.45/each for your price

Overview

Mfr description
67790881 67790881 3/8"X1/4" OPENING FIXE

Specifications

  • Type
    Fixed Eye Boat Snap
  • Size
    3/8 in
  • Material
    Solid Brass
  • Breaking Load Capacity
    160.000 lbs
  • Overall Length
    2-1/4 in
  • Snap Opening
    1/4 in
  • Working Load Capacity
    40.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text