Motion
67790923
3-1/4" Long Fixed Eye Boat Snap Solid Brass with 1/2" Snap Opening
MI ITEM #11756550
MFR #67790923
List Price$9.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" Long Fixed Eye Boat Snap Solid Brass with 1/2" Snap Opening
MI ITEM #11756550
MFR #67790923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.50/each for your price

Overview

Mfr description
67790923 67790923 11/16"X1/2" OPENING FI

Specifications

  • Type
    Fixed Eye Boat Snap
  • Size
    11/16 in
  • Material
    Solid Brass
  • Breaking Load Capacity
    320.000 lbs
  • Overall Length
    3-1/4 in
  • Snap Opening
    1/2 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought