Motion
67791103
2-7/16" Long Swivel Eye Trigger Snap Zinc Alloy with 3/8" Snap Opening
Mi Item #11756553
MFR #67791103
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-7/16" Long Swivel Eye Trigger Snap Zinc Alloy with 3/8" Snap Opening
Mi Item #11756553
MFR #67791103

Mfr description
67791103 67791103 1/2"X3/8" OPENING SWIV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Size
    1/2 in

Details

  • Breaking Load Capacity
    320.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    3/8 in
  • Type
    Swivel Eye Trigger Snap
  • Working Load Capacity
    80.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)