Motion
67791145
2-5/8" Long Swivel Eye Trigger Snap Zinc Alloy with 3/8" Snap Opening
MI ITEM #11756555
MFR #67791145
List Price$3.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8" Long Swivel Eye Trigger Snap Zinc Alloy with 3/8" Snap Opening
MI ITEM #11756555
MFR #67791145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.63/each for your price

Overview

Mfr description
67791145 67791145 3/4"X3/8" OPENING SWIV

Specifications

  • Type
    Swivel Eye Trigger Snap
  • Size
    3/4 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    320.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    2-5/8 in
  • Snap Opening
    3/8 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought