1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67791160
3-3/4" Long Swivel Eye Trigger Snap Zinc Alloy with 3/4" Snap Opening
MI ITEM #
11756556
MFR #
67791160
Price
$6.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
Value Collection 67791160
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67791160
3-3/4" Long Swivel Eye Trigger Snap Zinc Alloy with 3/4" Snap Opening
MI ITEM #
11756556
MFR #
67791160
Mfr description
67791160 67791160 3/4"X3/4" OPENING SWIV
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6
.63
/each
Add to Cart
Specifications
Dimensions
Overall Length
3-3/4 in
Size
3/4 in
Details
Breaking Load Capacity
320.000 lbs
Finish Coating
Nickel Plated
Material
Zinc Alloy
Snap Opening
3/4 in
Type
Swivel Eye Trigger Snap
Working Load Capacity
80.000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items