Motion
67791186
3-15/16" Long Swivel Eye Trigger Snap Zinc Alloy with 3/4" Snap Opening
Mi Item #11756557
MFR #67791186
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-15/16" Long Swivel Eye Trigger Snap Zinc Alloy with 3/4" Snap Opening
Mi Item #11756557
MFR #67791186

Mfr description
67791186 67791186 1"X3/4" OPENING SWIVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Overall Length
    3-15/16 in
  • Size
    1 in

Details

  • Breaking Load Capacity
    320.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    3/4 in
  • Type
    Swivel Eye Trigger Snap
  • Working Load Capacity
    80.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)