Motion
67791202
2-1/4" Long Harness Trigger Snap Zinc Alloy with 3/8" Snap Opening
MI ITEM #11756558
MFR #67791202
List Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Long Harness Trigger Snap Zinc Alloy with 3/8" Snap Opening
MI ITEM #11756558
MFR #67791202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.38/each for your price

Overview

Mfr description
67791202 67791202 3/4"X3/8" OPENING HARN

Specifications

  • Type
    Harness Trigger Snap
  • Size
    3/4 in
  • Material
    Zinc Alloy
  • Breaking Load Capacity
    320.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    2-1/4 in
  • Snap Opening
    3/8 in
  • Working Load Capacity
    80.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text