Motion
67791228
2-5/8" Long Harness Trigger Snap Zinc Alloy with 1/2" Snap Opening
Mi Item #11756559
MFR #67791228
Price$3.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8" Long Harness Trigger Snap Zinc Alloy with 1/2" Snap Opening
Mi Item #11756559
MFR #67791228

Mfr description
67791228 67791228 1"X1/2" OPENING HARNES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.40/each

Specifications

Dimensions

  • Overall Length
    2-5/8 in
  • Size
    1 in

Details

  • Breaking Load Capacity
    320.000 lbs
  • Finish Coating
    Nickel Plated
  • Material
    Zinc Alloy
  • Snap Opening
    1/2 in
  • Type
    Harness Trigger Snap
  • Working Load Capacity
    80.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)