1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67791244
3-1/8" Long Open Eye Snap Malleable Iron with 5/16" Snap Opening
MI ITEM #
11756560
MFR #
67791244
Price
$7.93
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
Value Collection 67791244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67791244
3-1/8" Long Open Eye Snap Malleable Iron with 5/16" Snap Opening
MI ITEM #
11756560
MFR #
67791244
Mfr description
67791244 67791244 3/8"X5/16" OPENING OPE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$7
.93
/each
Add to Cart
Specifications
Dimensions
Overall Length
3-1/8 in
Size
3/8 in
Details
Breaking Load Capacity
400.000 lbs
Finish Coating
Zinc Plated
Material
Malleable Iron
Snap Opening
5/16 in
Type
Open Eye Snap
Working Load Capacity
100.000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items