Motion
67791269
3-1/2" Long Open Eye Snap Malleable Iron with 5/16" Snap Opening
MI ITEM #11756561
MFR #67791269
List Price$10.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Long Open Eye Snap Malleable Iron with 5/16" Snap Opening
MI ITEM #11756561
MFR #67791269

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.73/each for your price

Overview

Mfr description
67791269 67791269 3/8X5/16 OPENING OPEN

Specifications

  • Type
    Open Eye Snap
  • Size
    3/8 in
  • Material
    Malleable Iron
  • Breaking Load Capacity
    400.000 lbs
  • Finish Coating
    Zinc Plated
  • Overall Length
    3-1/2 in
  • Snap Opening
    5/16 in
  • Working Load Capacity
    100.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought