Motion
67791327
5" Long Open Eye Snap Malleable Iron with 9/16" Snap Opening
Mi Item #11756564
MFR #67791327
Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Long Open Eye Snap Malleable Iron with 9/16" Snap Opening
Mi Item #11756564
MFR #67791327

Mfr description
67791327 67791327 1/2"X9/16" OPENING OPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.90/each

Specifications

Dimensions

  • Overall Length
    5 in
  • Size
    1/2 in

Details

  • Breaking Load Capacity
    720.000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Malleable Iron
  • Snap Opening
    9/16 in
  • Type
    Open Eye Snap
  • Working Load Capacity
    180.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)