Motion
67791426
4-3/16" Long Open Eye Snap Malleable Iron with 7/16" Snap Opening
MI ITEM #11756567
MFR #67791426
List Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/16" Long Open Eye Snap Malleable Iron with 7/16" Snap Opening
MI ITEM #11756567
MFR #67791426

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.88/each for your price

Overview

Mfr description
67791426 67791426 1/2"X7/16" OPENING OPE

Specifications

  • Type
    Open Eye Snap
  • Size
    1/2 in
  • Material
    Malleable Iron
  • Breaking Load Capacity
    600.000 lbs
  • Finish Coating
    Zinc Plated
  • Overall Length
    4-3/16 in
  • Snap Opening
    7/16 in
  • Working Load Capacity
    150.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text