Motion
67791442
4-7/8" Long Open Eye Snap Malleable Iron with 9/16" Snap Opening
MI ITEM #11756568
MFR #67791442
List Price$25.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-7/8" Long Open Eye Snap Malleable Iron with 9/16" Snap Opening
MI ITEM #11756568
MFR #67791442

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.23/each for your price

Overview

Mfr description
67791442 67791442 5/8"X9/16" OPENING OPE

Specifications

  • Type
    Open Eye Snap
  • Size
    5/8 in
  • Material
    Malleable Iron
  • Breaking Load Capacity
    720.000 lbs
  • Finish Coating
    Zinc Plated
  • Overall Length
    4-7/8 in
  • Snap Opening
    9/16 in
  • Working Load Capacity
    180.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought