Motion
67791483
3-3/4" Long Swivel Eye Bull Snap Malleable Iron with 9/16" Snap Opening
MI ITEM #11756570
MFR #67791483
List Price$8.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Long Swivel Eye Bull Snap Malleable Iron with 9/16" Snap Opening
MI ITEM #11756570
MFR #67791483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.48/each for your price

Overview

Mfr description
67791483 67791483 7/8"X9/16" OPENING SWI

Specifications

  • Type
    Swivel Eye Bull Snap
  • Size
    7/8 in
  • Material
    Malleable Iron
  • Breaking Load Capacity
    1,400.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    3-3/4 in
  • Snap Opening
    9/16 in
  • Working Load Capacity
    350.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought