Motion
67791541
3-3/4" Long Double Snap Malleable Iron with 3/8" Snap Opening
MI ITEM #11756571
MFR #67791541
List Price$12.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-3/4" Long Double Snap Malleable Iron with 3/8" Snap Opening
MI ITEM #11756571
MFR #67791541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.88/each for your price

Overview

Mfr description
67791541 67791541 3 3/4" DOUBLE SNAP-M/I

Specifications

  • Type
    Double Snap
  • Material
    Malleable Iron
  • Breaking Load Capacity
    480.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    3-3/4 in
  • Snap Opening
    3/8 in
  • Working Load Capacity
    120.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text