Motion
67791566
5-3/16" Long Double Snap Malleable Iron with 1/2" Snap Opening
MI ITEM #11756572
MFR #67791566
List Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5-3/16" Long Double Snap Malleable Iron with 1/2" Snap Opening
MI ITEM #11756572
MFR #67791566

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.00/each for your price

Overview

Mfr description
67791566 67791566 5 3/16" DOUBLE SNAP-M/

Specifications

  • Type
    Double Snap
  • Material
    Malleable Iron
  • Breaking Load Capacity
    1,200.000 lbs
  • Finish Coating
    Nickel Plated
  • Overall Length
    5-3/16 in
  • Snap Opening
    1/2 in
  • Working Load Capacity
    300.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text