Motion
67791723
4-1/8" Long Snap Hook Solid Brass with 5/8" Snap Opening
Mi Item #11756573
MFR #67791723
Price$35.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/8" Long Snap Hook Solid Brass with 5/8" Snap Opening
Mi Item #11756573
MFR #67791723

Mfr description
67791723 67791723 3/4"X5/8" OPENING SNAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.68/each

Specifications

Dimensions

  • Overall Length
    4-1/8 in
  • Size
    3/4 in

Details

  • Breaking Load Capacity
    480.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    5/8 in
  • Type
    Snap Hook
  • Working Load Capacity
    120.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)