Motion
67791749
4-3/4" Long Snap Hook Solid Brass with 3/4" Snap Opening
Mi Item #11756574
MFR #67791749
Price$24.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Long Snap Hook Solid Brass with 3/4" Snap Opening
Mi Item #11756574
MFR #67791749

Mfr description
67791749 67791749 1 1/8"X3/4" OPENING SN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.45/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Size
    1-1/8 in

Details

  • Breaking Load Capacity
    480.000 lbs
  • Material
    Solid Brass
  • Snap Opening
    3/4 in
  • Type
    Snap Hook
  • Working Load Capacity
    120.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)