Motion
67791780
2-3/8" Long All Purpose Snap Steel with 5/16" Snap Opening
Mi Item #11756576
MFR #67791780
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/8" Long All Purpose Snap Steel with 5/16" Snap Opening
Mi Item #11756576
MFR #67791780

Mfr description
67791780 67791780 1/4"X5/16" OPENING ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Size
    1/4 in

Details

  • Breaking Load Capacity
    560.000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Snap Opening
    5/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    140.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)