Motion
67791806
3-1/8" Long All Purpose Snap Steel with 7/16" Snap Opening
Mi Item #11756577
MFR #67791806
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Long All Purpose Snap Steel with 7/16" Snap Opening
Mi Item #11756577
MFR #67791806

Mfr description
67791806 67791806 5/16"X7/16" OPENING AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Size
    5/16 in

Details

  • Breaking Load Capacity
    800.000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Snap Opening
    7/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    200.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)