Motion
67791822
3-9/16" Long All Purpose Snap Steel with 15/32" Snap Opening
Mi Item #11756578
MFR #67791822
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-9/16" Long All Purpose Snap Steel with 15/32" Snap Opening
Mi Item #11756578
MFR #67791822

Mfr description
67791822 67791822 3/8"X15/32" OPENING AL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Overall Length
    3-9/16 in
  • Size
    3/8 in

Details

  • Breaking Load Capacity
    1,120.000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Snap Opening
    15/32 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    280.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)