Motion
67791848
4-3/4" Long All Purpose Snap Steel with 11/16" Snap Opening
Mi Item #11756579
MFR #67791848
Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Long All Purpose Snap Steel with 11/16" Snap Opening
Mi Item #11756579
MFR #67791848

Mfr description
67791848 67791848 7/16"X11/16" OPENING A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Size
    7/16 in

Details

  • Breaking Load Capacity
    1,400.000 lbs
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Snap Opening
    11/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    350.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)