Motion
67791863
2" Long All Purpose Snap Stainless Steel with 1/4" Snap Opening
Mi Item #11756580
MFR #67791863
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Long All Purpose Snap Stainless Steel with 1/4" Snap Opening
Mi Item #11756580
MFR #67791863

Mfr description
67791863 67791863 3/16"X1/4" OPENING ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Size
    3/16 in

Details

  • Breaking Load Capacity
    320.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    1/4 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    80.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)