Motion
67791905
2-3/4" Long All Purpose Snap Stainless Steel with 3/8" Snap Opening
Mi Item #11756582
MFR #67791905
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/4" Long All Purpose Snap Stainless Steel with 3/8" Snap Opening
Mi Item #11756582
MFR #67791905

Mfr description
67791905 67791905 9/32"X3/8" OPENING ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Overall Length
    2-3/4 in
  • Size
    9/32 in

Details

  • Breaking Load Capacity
    640.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    3/8 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    160.000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)