Motion
67791921
3-1/8" Long All Purpose Snap Stainless Steel with 7/16" Snap Opening
MI ITEM #11756583
MFR #67791921
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/8" Long All Purpose Snap Stainless Steel with 7/16" Snap Opening
MI ITEM #11756583
MFR #67791921

Mfr description
67791921 67791921 5/16"X7/16" OPENING AL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Size
    5/16 in

Details

  • Breaking Load Capacity
    800.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    7/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    200.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)