Motion
67791947
3-9/16" Long All Purpose Snap Stainless Steel with 1/2" Snap Opening
MI ITEM #11756584
MFR #67791947
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-9/16" Long All Purpose Snap Stainless Steel with 1/2" Snap Opening
MI ITEM #11756584
MFR #67791947

Mfr description
67791947 67791947 3/8"X1/2" OPENING ALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.28/each

Specifications

Dimensions

  • Overall Length
    3-9/16 in
  • Size
    3/8 in

Details

  • Breaking Load Capacity
    1,120.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    1/2 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    280.000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)