Motion
67791962
4-3/4" Long All Purpose Snap Stainless Steel with 11/16" Snap Opening
MI ITEM #11756585
MFR #67791962
Price$36.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-3/4" Long All Purpose Snap Stainless Steel with 11/16" Snap Opening
MI ITEM #11756585
MFR #67791962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.10/each

Specifications

Dimensions

  • Overall Length
    4-3/4 in
  • Size
    7/16 in

Details

  • Breaking Load Capacity
    1,400.000 lbs
  • Material
    Stainless Steel
  • Snap Opening
    11/16 in
  • Type
    All Purpose Snap
  • Working Load Capacity
    350.000 lbs

Overview

Mfr description
67791962 67791962 7/16"X11/16" OPENING A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought